
Organic All Purpose Coco Coir Mix Brick 0.32 cu ft
Mfr # JSCPB
Zoro # G716255876
product price: $16.89
/eaSold in multiples of 2 for $33.78
Key Features
Height
12.4 in
Length
3 in
Width
11.5 in
For Use With
Growing Media
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSCPB
Zoro #
G716255876
UPC #
638104006804
Country of Origin
Sri Lanka
Dimensions
Height
12.4 in
Length
3 in
Width
11.5 in
Details
For Use With
Growing Media
Item
Hydroponics
Description
Bag Capacity/Dry Volume: 0.32, Brand Name: Growit, Feed Duration: , Ideal for Growing: All Purpose, Organic: Yes, Product Type: Coco Coir Mix Brick, Soil Type: Grow Medium, Sub Brand: , Contains Fertilizer: No, Coverage Area: , Primary Usage: All-purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.