Shop GROWLITE
See all product information
Create Account
REAL RED 24W T5HO Fluorescent Grow Lamp, 2-Ft, Mini Bi-Pin, 3000K
- Mfr # GLL-3-T5HO-24
- Zoro # G123654040
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Width
5/8 in
Length
21.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLL-3-T5HO-24
- Zoro #
- G123654040
- UPC #
- 846750061331
- Country of Origin
- China
Dimensions
- Width
- 5/8 in
- Length
- 21.1 in
Details
- Item
- Real Red T5 Fluorescent Lamp
Description
The Growlite REAL RED T5HO 2-Foot Fluorescent Lamp is designed to deliver optimized red-dominant spectrum lighting for flowering and fruiting stages in horticultural applications. Engineered specifically for plant growth, this high-output T5 fluorescent lamp provides enhanced spectral performance compared to standard fluorescent lighting. Operating at 24 watts, the lamp produces approximately 2000 lumens of light output with a 3000K color temperature, delivering a spectrum that supports flowering development and improved plant yield. The REAL RED spectrum is tailored to maximize photosynthetic efficiency during bloom cycles while maintaining energy efficiency and low heat output. The T5HO (high output) design provides strong light intensity in a compact linear format, making it ideal for use in grow racks, propagation systems, and supplemental lighting applications. Its low heat generation allows placement closer to plant canopies, improving light utilization without risking plant damage. The lamp features a miniature bi-pin (G5) base for compatibility with standard T5HO fixtures and measures approximately 21 inches in length. Its durable construction and high-quality components provide a rated average life of up to 20,000 hours, reducing maintenance and replacement frequency. With a color rendering index (CRI) of 85 and consistent lumen maintenance, the lamp delivers stable light output throughout its lifespan. The lightweight, compact design allows easy installation and integration into a wide range of horticultural lighting systems. Designed for efficiency, reliability, and plant-specific performance, the Growlite REAL RED T5HO Fluorescent Lamp provides an effective solution for growers seeking targeted spectrum lighting for flowering applications in indoor farms, greenhouses, and controlled environment agriculture systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.