Zoro Homepage

1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle

  • Mfr # 31531

  • Zoro # G4707199


product price: $11.55
/ea

Key Features

Length
7"
Handle Type
Shock-Proof, Anti-Slip
Insulated / Uninsulated
Insulated
Material
Chrome Vanadium Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31531
Zoro #
G4707199
UPC #
-
Country of Origin
India

Dimensions

Length
7"

Details

Handle Type
Shock-Proof, Anti-Slip
Insulated / Uninsulated
Insulated
Material
Chrome Vanadium Steel
Item
Combination Pliers,CV Steel
Number of Pieces
1
Features
Induction Hardened Cutting Edges (52-60 HRC) For Cutting Soft, Medium Hard And Hard Wires

Description

Combination Pliers,CV Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.