Zoro Homepage

10lbs. Tyre Bead Breaker Hammer, 32"

  • Mfr # TBID/10/32

  • Zoro # G606620470


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBID/10/32
Zoro #
G606620470
UPC #
194199347517
Country of Origin
India

Description

10lbs. Tyre Bead Breaker Hammer
A unique tyre & wheel service hammer used for separating tyres from wheel rims.
Often the tyre bead gets frozen/stuck to the rim due to corrosion/rust and must be broken free manually. Tyre Bead Hammer is ideal for use in such applications.
Used like a chisel it leverages mechanical advantage to drive the bead away from the rim.
The fully forged hammer head incorporates :
- Bead breaking Wedge: Convex shape wedge penetrates the tyre bead effectively. Groove on the convex shape creates easy passage for the tyre lube into the bead.
- Top hook: is used as a wheel tipper to break the bead on the other side of the wheel
- Sledge edge: has a hook to drag the tyre into position
Indestructible handle is made from spring steel bars that runs through the handle.
Bars are locked with the hammer head using steel locking plates ensuring that the head never gets dislodged
Ergonomic rubber grip handle absorbs vibrations & reduces fatigue
Special bonding process ensures that the head never gets loose from the handle.
Head Weight: 10lbs
Overall Length: 32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.