Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Uni Grip Drill Press Vise, 3 Way

  • Mfr # 35125

  • Zoro # G4707591


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
4"
Material
Cast-iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35125
Zoro #
G4707591
UPC #
08901486351254
Country of Origin
India

Dimensions

Jaw Width
4"

Details

Item
Vise,Uni Grip,Drill Press,3 Way,4"
Material
Cast-iron

Description

The Groz 35125 4" Uni Grip Drill Press Vise is a sturdy vise that can handle the rigors of the job site. It features an easy-to-grip handle and large jaws for extra support. This heavy duty drill press vise has 3 ways to grip materials. The Groz 35125 4" Uni Grip Drill Press Vise will help you get any job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.