Zoro Homepage

48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth

  • Mfr # 39101

  • Zoro # G7137140


product price: $61.29
/ea

Key Features

Type
T Bar Clamp
Handle Material
Steel
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39101
Zoro #
G7137140
UPC #
816139013992
Country of Origin
India

Dimensions

Length
48"

Details

Item
Bar Clamp
Type
T Bar Clamp
Handle Material
Steel

Description

The Groz 39101 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth is an essential tool for any workshop. It has a throat depth of 1-7/8 in.. This bar clamp has a steel handle. The Groz 39101 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth is sturdy, durable and will get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.