Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Vise Machine, Milling, 5" with Swivel Base

  • Mfr # 35013

  • Zoro # G4706891


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
5"
Material
Cast-iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35013
Zoro #
G4706891
UPC #
08901486350134
Country of Origin
India

Dimensions

Jaw Width
5"

Details

Item
Vise Machine,Milling,5"
Base Type
Swivel
Material
Cast-iron

Description

Vise Machine,Milling,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.