Zoro Homepage

5" Vise, Tilting, 5" with Swivel Base

  • Mfr # 35026

  • Zoro # G4706928


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
5"
Material
Cast-iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35026
Zoro #
G4706928
UPC #
08901486350264
Country of Origin
India

Dimensions

Jaw Width
5"

Details

Item
Vise,Tilting,5"
Base Type
Swivel
Material
Cast-iron

Description

When it comes to automotive repairs, the Groz 35026 5" Vise is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This vise has a jaw width of 5". The base type is swivel. The Groz 35026 5" Vise will definitely be an asset to your automotive tools collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.