Zoro Homepage

6" Light Duty Wood Working Vise, 6" with

  • Mfr # 39006

  • Zoro # G7049309


product price: $67.39
/ea

Key Features

Jaw Width
6"
Duty Rating
Light Duty
Material
Cast-iron
Max. Opening
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39006
Zoro #
G7049309
UPC #
816139014067
Country of Origin
India

Dimensions

Jaw Width
6"

Details

Item
Wood Working Vise,6"
Duty Rating
Light Duty
Material
Cast-iron
Max. Opening
5"

Description

The Groz 39006 6" Light Duty Wood Working Vise is the ideal tool for those who work with wood. It is an essential addition to your workshop. This light duty vise has a jaw width of 6", which gives you plenty of room to work on smaller projects. The cast iron construction makes it sturdy and durable, while its max opening of 5" provides stability. Its jaws have a serrated gripping surface that hold materials firmly in place during your projects. The Groz 39006 6" Light Duty Wood Working Vise will help you complete your next project quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.