Zoro Homepage

7" Heavy Duty Plaine Screw Woodworking Vice, 7" with

  • Mfr # 39001

  • Zoro # G7048295


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
7"
Duty Rating
Heavy Duty
Material
Cast-iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39001
Zoro #
G7048295
UPC #
816139014050
Country of Origin
India

Dimensions

Jaw Width
7"

Details

Item
Plaine Screw Woodworking Vice,7"
Duty Rating
Heavy Duty
Material
Cast-iron

Description

The Groz 39001 7" Heavy Duty Plaine Screw Woodworking Vice is a reliable vice for both hobbyists and professionals. It has a simple design that will securely hold your work in place while you saw, drill or sand it. This heavy duty woodworking vice has an open jaw width of 7". The vice has a cast iron material construction. If you are looking for a reliable plaine screw woodworking vice, the Groz 39001 7" Heavy Duty Plaine Screw Woodworking Vice is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.