Zoro Homepage

7" Heavy Duty Woodworking Quick Action Vise, 7" with

  • Mfr # 39007

  • Zoro # G7081971


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
7"
Duty Rating
Heavy Duty
Material
Cast-iron
Max. Opening
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39007
Zoro #
G7081971
UPC #
816139014074
Country of Origin
India

Dimensions

Jaw Width
7"

Details

Item
Woodworking Quick Action Vise,7"
Duty Rating
Heavy Duty
Material
Cast-iron
Max. Opening
8"

Description

Woodworking Quick Action Vise,7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.