Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece SAE Hex Key Set, 36104

  • Mfr # 36104

  • Zoro # G4707932


product price: $16.59
/ea

Key Features

End Shape
Standard
Number of Pieces
7
Tip Size
3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
Finish
Bright Nickel
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36104
Zoro #
G4707932
UPC #
-
Country of Origin
India

Dimensions

Tip Size
3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
Size
3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
Length Family
Long

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
7
Measurement Type
SAE
Finish
Bright Nickel
Shape
Hex
Material
Steel

Description

Hex Key Set,Imperial,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.