Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Metric Hex Key Set, 36110

  • Mfr # 36110

  • Zoro # G4707923


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

End Shape
Standard
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm
Shape
Hex
Finish
Bright Nickel
Material
Chrome Vanadium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36110
Zoro #
G4707923
UPC #
-
Country of Origin
India

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm
Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
8
Measurement Type
Metric
Shape
Hex
Finish
Bright Nickel
Material
Chrome Vanadium

Description

Hex Key Set,Metric,8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.