Zoro Homepage

9" Heavy Duty Quick Action Woodworking Vise, 9" with

  • Mfr # 39012

  • Zoro # G7045897


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
9"
Duty Rating
Heavy Duty
Max. Opening
13"
Material
Cast-iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39012
Zoro #
G7045897
UPC #
816139014111
Country of Origin
India

Dimensions

Jaw Width
9"

Details

Item
Quick Action Woodworking Vise,9"
Duty Rating
Heavy Duty
Max. Opening
13"
Material
Cast-iron

Description

This Groz 39012 9" Heavy Duty Quick Action Woodworking Vise, 9" is a heavy duty vise that can be mounted on your workbench. It has a max opening of 13". This heavy duty vise features quick action and is perfect for holding large pieces of wood in place while you work on them. It also comes with two swivel pads to keep the piece secure. The jaws are made of cast iron and can open up to 13". If you need a quick action vise that will give you the strength and durability required for woodworking, this Groz 39012 9" Heavy Duty Quick Action Woodworking Vise, 9" is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.