Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Lubricator, 1/2in NPT, 200 cfm, 145 psi

  • Mfr # L1593

  • Zoro # G0064736


product price: $38.69
/ea

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Guard
Pipe Size
1/2 in NPT
Max. Flow
200 cfm
Max. Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1593
Zoro #
G0064736
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1/2 in NPT
Overall Height
7 1/2 in
Overall Width
2 3/4 in
Bowl Size
6.5 oz
Overall Depth
2 3/4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Polycarbonate with Guard
Max. Flow
200 cfm
Max. Pressure
145 psi
Sight Dome Included
Yes
Max. Temp.
140 Degrees F
Oil Feed Type
Micromist
Max. Pipe Run
50 ft
Replaces
Dynaflo 0425931, Jupiter 42007625
Oil Capacity
5.13 oz
Drain Included
No
Body Material
Aluminum
Standards
RoHS
Includes
(1) Air Lubricator
Weight
1.362 lb
Minimum Operating Temperature
32 Degrees F
Recommended Lubricant
ISO VG 32
Pressure Drop
7.5 psi
Maximum Flow Rate
200 cfm
Seal Material
Nitrile Rubber
Maximum Flow @ 100 psi
200 cfm
Sight Gauge Included
No
For Maximum Pipe Run
50 ft
Air Outlet Gender
Female
Adjustment Mechanism
Knob
Maximum Operating Pressure
145 psi
Air Inlet Gender
Female
Air Outlet Type
NPT
Lubricator Type
Micro Mist
Modular Connection
Modular Connection
Duty Rating
Standard Duty
Lubricator Bowl Material
Polycarbonate
Lubricator Bowl Guard Material
Steel
For Substance Type
Air
Adjustment Mechanism Material
Acetal
Number of Air Inlets
1
Air Inlet Type
NPT
Air Flow Direction
Left to Right
System Location
Air Line
ISO Class
6
For Fluid Type
Compressed Air
Maximum Operating Temperature
140 Degrees F
Number of Air Outlets
1
Lubricator Bowl Capacity
5.13 oz
Lubricator Bowl Guard Included
Yes

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/4 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included No, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.