Zoro Homepage

Aligning Bar, 24"x 3/4", Chrome Plated

  • Mfr # 33171

  • Zoro # G6433896


product price: $40.69
/ea

Key Features

Features
The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
Type
Alignment Bar
Overall Length
24"
Overall Width
3/4"
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33171
Zoro #
G6433896
UPC #
816139013749
Country of Origin
India

Dimensions

Overall Length
24"
Overall Width
3/4"

Details

Item
Aligning Bar,24"x 3/4",Chrome Plated
Features
The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
Type
Alignment Bar
Material
Alloy steel
Color
Chrome
Pry Bar Sub-Category
Alignment Bar

Description

Aligning Bar,24 In.x 3/4 In.,Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.