Zoro Homepage

Barrel Pump, Lever Action, Non Drip

  • Mfr # 44125

  • Zoro # G4708809


product price: $63.19
/ea

Key Features

Action Type
Lever
For Use With
Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
Housing Material
Steel
Application
Autmotive, Industrial, Construction, Railway
Housing Material - Pumps
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44125
Zoro #
G4708809
UPC #
-
Country of Origin
India

Details

Item
Barrel Pump,Lever Action,Non Drip
Action Type
Lever
For Use With
Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
Housing Material
Steel
Application
Autmotive, Industrial, Construction, Railway
Housing Material - Pumps
Steel

Description

Barrel Pump,Lever Action,Non Drip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.