Zoro Homepage

C Clamp, Ductile, 4"

  • Mfr # 35801

  • Zoro # G4707731


product price: $19.59
/ea

Key Features

Throat Depth
2-11/32"
Body Material
SG Iron
Finish
Black Oxide (Spindle), Powder Coated (Body)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35801
Zoro #
G4707731
UPC #
-
Country of Origin
India

Dimensions

Throat Depth
2-11/32"

Details

Item
G-Clamp
Max. Opening
4"
Body Material
SG Iron
Finish
Black Oxide (Spindle), Powder Coated (Body)

Description

C Clamp,Ductile,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.