Zoro Homepage

Cordless 4,500 Lumen, Floodlight

  • Mfr # LED/680

  • Zoro # G716484580


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Includes Bulb
Built-In
Frame Color
Black/Orange
Brightness Levels
4,500 lm
Maximum Brightness
4,500 lm
Hazardous Location Specification
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/680
Zoro #
G716484580
UPC #
194199550894
Country of Origin
India

Details

Includes Bulb
Built-In
Frame Color
Black/Orange
Brightness Levels
4,500 lm
Maximum Brightness
4,500 lm
Hazardous Location Specification
Not Rated
Light Distribution
Flood
IP Rating
IP54
Maximum Run Time
12 hr
Beam Angle
120 Degrees
Lighting Technology
LED
Battery Chemistry
Lithium Ion
Number of Lamp Heads
2
Number of Brightness Levels
4
Power Source
Battery
Item
Temporary Job Site Light
Mount Type
Floor Stand
Color Rendering Index
80

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 12 hr, Maximum Brightness 4,500 lm, Number of Brightness Levels 4, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment Not Applicable, Beam Angle 120 Degrees , Color Rendering Index 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.