Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Adj. Control 2800 luman

  • Mfr # LED/670

  • Zoro # G316484560


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
115V AC, 220V AC
Frame Color
Black/Orange
Maximum Run Time
4 hr
Power Cord Length
16 1/2 ft
Brightness Levels
2,800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED/670
Zoro #
G316484560
UPC #
194199550504
Country of Origin
India

Dimensions

Power Cord Length
16 1/2 ft

Details

Operating Voltage
115V AC, 220V AC
Frame Color
Black/Orange
Maximum Run Time
4 hr
Item
Temporary Job Site Light
Brightness Levels
2,800 lm
Hazardous Location Specification
Not Rated
Mount Type
Magnet
IP Rating
IP54
Number of Brightness Levels
2
Battery Chemistry
Lithium Ion
Maximum Brightness
2,800 lm
Number of Lamp Heads
1
Includes Bulb
Built-In
Power Source
Battery
Color Rendering Index
80
Lighting Technology
LED
Beam Angle
110 Degrees

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 4 hr, Maximum Brightness 2,800 lm, Number of Brightness Levels 2, Power Cord Length 16 1/2 ft, Operating Voltage 115V AC, 220V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment Not Applicable, Beam Angle 110 Degrees , Color Rendering Index 80, Includes Bulb Built-In

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.