Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Bright Flashlight, 1200 Lumen

  • Mfr # LED/191

  • Zoro # G716146990


product price: $34.49
/ea

Key Features

Brightness Levels
1,200 lm
Battery Chemistry
Lithium Polymer
Charger Style Included
USB Type-C
Switch Type
Push Button
Beam Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/191
Zoro #
G716146990
UPC #
194199551280
Country of Origin
India

Dimensions

Battery Size
Proprietary

Details

Brightness Levels
1,200 lm
Battery Chemistry
Lithium Polymer
Charger Style Included
USB Type-C
Item
Flashlight
Switch Type
Push Button
Beam Color
White
Number of Light Output Modes
4
Lighting Technology
LED
Run Time at Maximum Brightness
1.5 hr
Includes Charger
No
Maximum Brightness
1,200 lm
Switch Location
Body
Maximum Beam Distance
50 m
Includes Secondary Light
No
Number of Batteries
1
Beam Focus
Fixed
Special Operating Modes
Laser
Body Color
Black, Orange
Beam Pattern
Flood
Weight with Batteries
1 oz
Includes
USB Type-C Charging Cable
Mount Type
Magnet, Clip
Body Material
Aluminum
Rechargeable
Yes
IP Rating
IPX6
Application
Automotive, Fire Department, General Use, Industrial, Military, Police, Rescue, Camping, Tactical
Includes Batteries
Yes

Description

Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Orange, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 50 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 1 oz, Charger Style Included USB Type-C, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.