Cordless Detachable 2000 Lumen Worklight
Mfr # LED/560
Zoro # G716484535
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color Rendering Index
80
Number of Lamp Heads
1
Frame Color
Black/Orange
Brightness Levels
2,000 lm
Battery Chemistry
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED/560
Zoro #
G716484535
UPC #
194199550474
Country of Origin
India
Details
Color Rendering Index
80
Item
Temporary Job Site Light
Number of Lamp Heads
1
Frame Color
Black/Orange
Brightness Levels
2,000 lm
Battery Chemistry
Lithium Ion
Maximum Run Time
6 hr
Number of Brightness Levels
2
Beam Angle
110 Degrees
Hazardous Location Specification
Not Rated
Power Source
Battery
Maximum Brightness
2,000 lm
IP Rating
IP54
Lighting Technology
LED
Includes Bulb
Built-In
Mount Type
Magnet
Description
Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 6 hr, Maximum Brightness 2,000 lm, Number of Brightness Levels 2, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment Not Applicable, Beam Angle 110 Degrees , Color Rendering Index 80, Includes Bulb Built-In
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.