Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Floodlight w/stand 4500 Luman

  • Mfr # LED/680T

  • Zoro # G916484588


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Battery Chemistry
Lithium Ion
Lighting Technology
LED
Number of Lamp Heads
2
Beam Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/680T
Zoro #
G916484588
UPC #
194199550900
Country of Origin
India

Dimensions

Maximum Height Adjustment
67 in

Details

Color Rendering Index
80
Battery Chemistry
Lithium Ion
Lighting Technology
LED
Number of Lamp Heads
2
Beam Angle
120 Degrees
Brightness Levels
4,500 lm
Mount Type
Floor Stand, Tripod
Includes Bulb
Built-In
Maximum Brightness
4,500 lm
Frame Color
Black/Orange
Hazardous Location Specification
Not Rated
IP Rating
IP54
Item
Temporary Job Site Light
Light Distribution
Flood
Number of Brightness Levels
4
Maximum Run Time
12 hr
Power Source
Battery

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 12 hr, Maximum Brightness 4,500 lm, Number of Brightness Levels 4, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Tripod, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 67 in, Beam Angle 120 Degrees , Color Rendering Index 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.