Zoro Homepage

Cordless High Pwr Sitelamp w/ 7000 Lumen

  • Mfr # LED/685 (55118)

  • Zoro # G716484597


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes Bulb
Built-In
Mount Type
Magnet, Hook, Tripod
Lighting Technology
LED
Number of Lamp Heads
3
Color Rendering Index
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/685 (55118)
Zoro #
G716484597
UPC #
194199551327
Country of Origin
India

Details

Includes Bulb
Built-In
Mount Type
Magnet, Hook, Tripod
Lighting Technology
LED
Number of Lamp Heads
3
Color Rendering Index
75
Beam Angle
60 Degrees
Maximum Run Time
8.5 hr
Battery Chemistry
Lithium Ion
Power Source
Battery
IP Rating
IP54
Maximum Brightness
2,000 lm
Brightness Levels
7,000 lm
Hazardous Location Specification
Not Rated
Frame Color
Black/Orange
Item
Temporary Job Site Light
Number of Brightness Levels
3

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 8.5 hr, Maximum Brightness 2,000 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Magnet, Hook, Tripod, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment Not Applicable, Beam Angle 60 Degrees , Color Rendering Index 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.