Zoro Homepage

Cordless Tilt and Swivel 3000 Lumen

  • Mfr # LED/660

  • Zoro # G016484549


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Maximum Run Time
5 hr
Number of Brightness Levels
3
Hazardous Location Specification
Not Rated
Maximum Brightness
3,000 lm
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/660
Zoro #
G016484549
UPC #
194199550436
Country of Origin
India

Details

Maximum Run Time
5 hr
Number of Brightness Levels
3
Hazardous Location Specification
Not Rated
Maximum Brightness
3,000 lm
Lighting Technology
LED
Item
Temporary Job Site Light
IP Rating
IP65
Number of Lamp Heads
1
Brightness Levels
3,000 lm
Mount Type
Floor Stand
Beam Angle
120 Degrees
Frame Color
Black/Orange
Battery Chemistry
Lithium Ion
Includes Bulb
Built-In
Color Rendering Index
80
Power Source
Battery

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 5 hr, Maximum Brightness 3,000 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment Not Applicable, Beam Angle 120 Degrees , Color Rendering Index 80

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.