Shop GROZ
See all product information
Create Account
Cordless Underhood light with 1200 Lumen
- Mfr # LED/355 (55113)
- Zoro # G916592016
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Job Light Type
Underhood Light
Switch Type
Push Button
Power Source
Battery
Mount Type
Magnet, Hook
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/355 (55113)
- Zoro #
- G916592016
- UPC #
- 194199551310
- Country of Origin
- India
- Item
- Underhood Light
- Job Light Type
- Underhood Light
- Switch Type
- Push Button
- Power Source
- Battery
- Mount Type
- Magnet, Hook
- Color Rendering Index
- 80
- Hazardous Location Specification
- Not Rated
- Lighting Technology
- LED
- Includes Bulb
- Built-In
- IP Rating
- Not Rated
- Wattage
- 10 W
- Brightness Levels
- 1,200 lm
- Color Temperature
- 6500K
- Maximum Brightness
- 1,000 lm
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 1.5 in
Description
Underhood Light, Bulb Base Type Not Applicable, Bulb Spacing Not Applicable, Color Temperature 6500K, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 1,000 lm, Mount Type Magnet, Hook, Number of Bulb Fixtures Not Applicable, Operating Voltage Not Applicable, Overall Depth 1.5 in, Overall Height 2 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type Push Button, Wattage 10 W, Color Rendering Index 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.