CordlessTwin Head, 850 Lumen, Worklight
Mfr # LED/385RM
Zoro # G616484512
product price: $69.19
/eaKey Features
Hazardous Location Specification
Not Rated
Frame Color
Black/Orange
Maximum Run Time
6 hr
IP Rating
Not Rated
Mount Type
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED/385RM
Zoro #
G616484512
UPC #
194199550870
Country of Origin
India
Details
Hazardous Location Specification
Not Rated
Frame Color
Black/Orange
Maximum Run Time
6 hr
IP Rating
Not Rated
Mount Type
Magnet
Lighting Technology
LED
Item
Temporary Job Site Light
Brightness Levels
850 lm
Power Source
Battery
Number of Brightness Levels
1
Includes Bulb
Built-In
Maximum Brightness
1,000 lm
Battery Chemistry
Lithium Polymer
Number of Lamp Heads
2
Description
Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Polymer, Maximum Run Time 6 hr, Maximum Brightness 1,000 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Magnet, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Beam Angle Not Applicable, Color Rendering Index Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.