Zoro Homepage

Club Sledge Hammer, Steel Head, Rubber Overlay Handle, 4-Lbs.

  • Mfr # ECH-416X

  • Zoro # G616237903


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH-416X
Zoro #
G616237903
UPC #
194199622829
Country of Origin
United States

Description

4 lb. Sledge Hammer. Touted as the World's Strongest Hammer, this premium handle comes with patented indestructable technology, indestructable handle comes with spring steel bars to ensure that the head never gets dislodged from the handle, vulcanized rubber handle absorbs impact and vibration, reducing user fatigue, protects user in the event of striking an electrical wire, tested for 36,000 strikes both direct and overstrikes at a strike rate of 80 blows/minute wtih no deformation, drop forged head with induction hardened 50-55 HRC strinking ends, trademark Estwing blue color head with head size and length identifier, includes steel reinforced lanyard hole, head weight 4 lb, overall length 16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.