Zoro Homepage

Filter Element, 40 Microns, Miniature

  • Mfr # F582002

  • Zoro # G0064605


product price: $12.15
/ea

Key Features

Filter Rating
40 micron
Media Type - Air Treatment
Sintered Bronze
Max. Temp. (F)
140
Type
Compressed Air
Microns
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F582002
Zoro #
G0064605
UPC #
-
Country of Origin
India

Details

Item
Compressed Air Filter Element
Filter Rating
40 micron
Media Type - Air Treatment
Sintered Bronze
Max. Temp. (F)
140
Type
Compressed Air
Microns
40
For Use On
Miniature
Item - Air Filter Elements
General Purpose Filter Element
Filter Rating - Air Treatment
40 micron
For Use with Stock Number
36JN47, 36JN48, 36JN63, 36JN64
For Removal Of
Dirt, Dust, Moisture
Series
Light Duty
Filter Efficiency
90 %
Weight
0.037 lb
Maximum Flow Rate
28 cfm
Filter Element Material
Bronze
Standards
RoHS Compliance
For Fluid Type
Compressed Air
ISO Class
5
Filter Type
Particulate
For Substance Type
Air

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 36JN47, 36JN48, 36JN63, 36JN64, Filter Efficiency 90 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 5, Maximum Flow Rate 28 cfm, Series Light Duty, Standards RoHS Compliance, Weight 0.037 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.