Zoro Homepage

Filter Element, 5 Microns, Intermediate

  • Mfr # F582020

  • Zoro # G0064569


product price: $17.95
/ea

Key Features

Filter Rating
5 micron
Type
Compressed Air
For Use On
Intermediate
For Use with Stock Number
36JN49, 36JN50
Max. Temp. (F)
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F582020
Zoro #
G0064569
UPC #
-
Country of Origin
India

Details

Item
Compressed Air Filter Element
Filter Rating
5 micron
Type
Compressed Air
For Use On
Intermediate
For Use with Stock Number
36JN49, 36JN50
Max. Temp. (F)
140
For Removal Of
Dirt, Dust, Moisture
Item - Air Filter Elements
General Purpose Filter Element
Media Type - Air Treatment
Sintered Bronze
Filter Rating - Air Treatment
5 micron
Series
Intermediate Duty
Shop By
Closeouts
For Fluid Type
Compressed Air
Weight
0.061 lb
Maximum Flow Rate
28 cfm
For Substance Type
Air
ISO Class
5
Filter Type
Particulate
Standards
RoHS Compliance
Filter Element Material
Bronze
Filter Efficiency
90 %

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Bronze, Compatible Grainger Part Number 36JN49, 36JN50, Filter Efficiency 90 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 5, Maximum Flow Rate 28 cfm, Series Intermediate Duty, Standards RoHS Compliance, Weight 0.061 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.