Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi

  • Mfr # FRC139034-S

  • Zoro # G0064709


product price: $26.35
/ea

Key Features

Includes
(1) Filter-Regulator Combination
Pipe Size
1/8" NPT
Max. Pressure
145 psi
Bowl Size
0.3 oz.
Overall Height
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC139034-S
Zoro #
G0064709
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1/8" NPT
Bowl Size
0.3 oz.
Overall Height
6 11/16 in
Connection Size - Air Treatment
1/8 in NPT
Overall Width
1 9/16 in
Bowl Size - Air Treatment
0.3 oz
Gauge Port Size
1/8 in
Size - Air Treatment
Subcompact
Size
Miniature
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
1 9/16 in

Details

Item
Filter-Regulator
Includes
(1) Filter-Regulator Combination
Max. Pressure
145 psi
Drain Type
Semi-Automatic
Filter Rating
40 micron
Filter Rating - Air Treatment
40 micron
Adjustment Range
7 to 145 psi
Item - Filter-Regulators
Filter-Regulator
Adjustment Knob
Yes
Max. Flow
14 cfm
Bowl Material
Polycarbonate with Guard
For Removal Of
Dirt, Dust, Moisture
Max. Temp.
140 Degrees F
Max. Flow - Air Treatment
14 cfm
Adjustment Range - Air Treatment
7 to 145 psi
Max. Incoming Pressure - Air Treatment
145 psi
Replaces
Dynaflo 0425934, Jupiter 42007385
Bowl Material - Air Treatment
Polycarbonate with Guard
Drain Included
Yes
Series
Light Duty
Body Material
Aluminum
Weight
0.784 lb
Standards
RoHS Compliance
Maximum Regulated Pressure
145 psi
For Fluid Type
Compressed Air
Drain Part Compatibility
SC2004
Filter Bowl Material
Polycarbonate
Maximum Flow @ 100 psi
14 cfm
Minimum Operating Temperature
32 Degrees F
Air Outlet Type
NPT
ISO Class
6
Filter Bowl Guard Material
Steel
Pressure Drop
17 psi
Filter Bowl Capacity
0.3 oz
Duty Rating
Light Duty
Number of Air Inlets
1
Filter Type
Particulate
Regulator Type
Relieving
Pressure Gauge Included
No
Modular Connection
Modular Connection
Number of Air Outlets
1
Adjustment Mechanism Material
Acetal
Air Outlet Gender
Female
Seal Material
Nitrile
Differential Pressure Indicator Included
No
For Substance Type
Air
System Location
Air Line
Air Inlet Type
NPT
Maximum Flow Rate
14 cfm
Air Inlet Gender
Female
Sight Gauge Included
No
Adjustment Mechanism
Knob
Adjustment Location
Top
Filter Element Material
Bronze
Maximum Operating Temperature
140 Degrees F
Filter Bowl Guard Included
Yes
Minimum Regulated Pressure
7 psi
Air Flow Direction
Left to Right
Pressure Gauge Port Gender
Female
Maximum Operating Pressure
145 psi
Pressure Gauge Port Type
NPT

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 145 psi, Drain Type Semi-Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 9/16 in, Series Light Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.