Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 1in NPT, 193 cfm, 215 psi

  • Mfr # FRC179534-MS

  • Zoro # G0064639


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Filter-Regulator Combination
Pipe Size
1" NPT
Max. Pressure
215 psi
Bowl Size
5.6 oz.
Overall Height
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC179534-MS
Zoro #
G0064639
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1" NPT
Bowl Size
5.6 oz.
Overall Height
14 5/8 in
Connection Size - Air Treatment
1 in NPT
Overall Width
3 9/16 in
Size - Air Treatment
Standard
Size
Heavy Duty
Bowl Size - Air Treatment
5.6 oz
Gauge Port Size
1/4 in
Overall Depth
3 9/16 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item
Filter-Regulator
Includes
(1) Filter-Regulator Combination
Max. Pressure
215 psi
Drain Type
Semi-Automatic
Filter Rating
40 micron
Filter Rating - Air Treatment
40 micron
Bowl Material
Aluminum
Adjustment Knob
Yes
Max. Flow
193 cfm
Replaces
Dynaflo 0411040, Jupiter 82218215
Max. Incoming Pressure - Air Treatment
215 psi
Max. Temp.
140 Degrees F
For Removal Of
Dirt, Dust, Moisture
Max. Flow - Air Treatment
193 cfm
Adjustment Range - Air Treatment
7 to 145 psi
Item - Filter-Regulators
Filter-Regulator
Bowl Material - Air Treatment
Aluminum
Adjustment Range
7 to 145 psi
Series
Heavy Duty
Drain Included
Yes
Body Material
Aluminum
System Location
Air Line
Air Outlet Gender
Female
Maximum Operating Pressure
220 psi
Air Outlet Type
NPT
For Fluid Type
Compressed Air
Filter Bowl Capacity
5.6 oz
Pressure Gauge Included
No
Duty Rating
Heavy Duty
Pressure Gauge Port Gender
Female
ISO Class
6
Standards
RoHS Compliance
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Maximum Flow @ 100 psi
193 cfm
Number of Air Outlets
1
Filter Bowl Material
Aluminum
Air Inlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Sight Gauge Included
Yes
Pressure Gauge Port Type
NPT
Adjustment Location
Top
Drain Part Compatibility
SC2006
Maximum Operating Temperature
140 Degrees F
Pressure Drop
17 psi
Differential Pressure Indicator Included
No
Adjustment Mechanism Material
Acetal
Air Flow Direction
Left to Right
Weight
5.136 lb
Maximum Regulated Pressure
145 psi
Seal Material
Nitrile
Filter Element Material
Bronze
For Substance Type
Air
Maximum Flow Rate
193 cfm
Air Inlet Type
NPT
Number of Air Inlets
1
Filter Bowl Guard Included
No
Filter Type
Particulate
Minimum Regulated Pressure
7 psi
Regulator Type
Relieving

Description

Filter-Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 193 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 220 psi, Drain Type Semi-Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 9/16 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.