Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 1/2In, 290psi

  • Mfr # 7DX48

  • Zoro # G2607293


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 36JN52 Compressed Air Filter, (1) 36JN44 Air Regulator, (1) 36JN60 Modular Air Line Lubricator, (2) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
Pipe Size
1/2" NPT
Max. Pressure
290 psi
Bowl Size
3 oz.
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DX48
Zoro #
G2607293
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1/2" NPT
Bowl Size
3 oz.
Overall Height
13 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
12 in
Size
Standard
Bowl Size - Air Treatment
3.0 oz
Size - Air Treatment
Standard
Air Inlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
(1) 36JN52 Compressed Air Filter, (1) 36JN44 Air Regulator, (1) 36JN60 Modular Air Line Lubricator, (2) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
Max. Pressure
290 psi
Number of Pieces
7
Drain Type
Semi-Automatic
Filter Rating
40 micron
Item - FRL
Filter/Regulator/Lubricator
Bowl Material
Aluminum
Max. Flow - Air Treatment
106 cfm
Number of Pieces - Air Treatment
3
Max. Flow
106 cfm
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Temp.
140 Degrees F
Adjustment Range - Air Treatment
7 to 145 psi
Bowl Material - Air Treatment
Aluminum
Replaces
Dynaflo 0425950, Jupiter 82218116
Maximum Flow Rate
106 cfm
Filter Bowl Material
Metal
System Location
Air Line
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
290 psi
Filter Bowl Capacity
3 oz
Air Inlet Type
NPT

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 106 cfm, Maximum Operating Pressure 290 psi, Filter Rating 40 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Drain Type Semi-Automatic, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.