Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 1/2In, 99cfm

  • Mfr # 7DX40

  • Zoro # G2607101


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 36JN67 Filter/Regulator, (1) 36JN59 Modular Air Line Lubricator, (1) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
Pipe Size
1/2" NPT
Max. Pressure
145 psi
Bowl Size
1.5 oz.
Overall Height
11 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DX40
Zoro #
G2607101
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1/2" NPT
Bowl Size
1.5 oz.
Overall Height
11 1/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
8 11/16 in
Size - Air Treatment
Standard
Size
Standard
Gauge Port Size
1/8 in NPT
Bowl Size - Air Treatment
1.5 oz
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
(1) 36JN67 Filter/Regulator, (1) 36JN59 Modular Air Line Lubricator, (1) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
Max. Pressure
145 psi
Number of Pieces
5
Drain Type
Semi-Automatic
Filter Rating
40 micron
Max. Temp.
140 Degrees F
Bowl Material
Polycarbonate with Guard
Max. Flow - Air Treatment
99 cfm
Bowl Material - Air Treatment
Polycarbonate with Guard
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
145 psi
Number of Pieces - Air Treatment
2
Replaces
Dynaflo 0425942, Jupiter 42007484
Item - FRL
Filter/Regulator/Lubricator
Adjustment Knob
Standard
Max. Flow
99 cfm
Adjustment Range - Air Treatment
7 to 145 psi
Adjustment Range
7 to 145 psi
Filter Bowl Capacity
1.5 oz
Filter Bowl Material
Plastic
System Location
Air Line
Pressure Gauge Included
Yes
Air Inlet Type
NPT
Maximum Flow Rate
99 cfm
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Pressure Gauge Port Type
NPT

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 99 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 1.5 oz, Drain Type Semi-Automatic, Overall Width 8 11/16 in, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.