Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Square, Precision Set, 4 pcs.

  • Mfr # 01111

  • Zoro # G4705132


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01111
Zoro #
G4705132
UPC #
-
Country of Origin
India

Dimensions

Length
Blade: 4", 6", 9", 12"

Details

Item
Machinist Square Set
Number of Pieces
4
Blade Material
Steel

Description

Machinist Square,Precision Set,4 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.