Zoro Homepage
This item is Discontinued.
Groz Mounting Clamp, For Miniature Regulators A2C01

Mounting Clamp, For Miniature Regulators (Discontinued)

  • Mfr # A2C01
  • Zoro # G0072180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C01
Zoro #
G0072180
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
1.50
Length (In.)
1.96
Height (In.)
1.02
Base Slot Dia. (In.)
1.20
Bolt Circle Dia. (In.)
0.216

Details

Item
Mounting Clamp
For Use with Model Number
36JN40, 36JN41, 36JN63, 36JN64
For Use with Stock Number
36JN40, 36JN41, 36JN63, 36JN64
Fits
Miniature Regulators
Center Hole (In.)
1.200
Material
Steel
Function
Air Treatment
Application
To Install or Wall Mount Air Regulators and Filter with Regulator Combos
Type
Miniature
For Use On
Regulators and Filter with Regulator Combinations
Replaces
Dynaflo 0425970, Jupiter 42007138
For Use With Model Number
36JN40, 36JN41, 36JN63, 36JN64

Description

Mounting Clamp, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.