Zoro Homepage

Pipe Adapter, 1/4in. NPT, Intermediate

  • Mfr # A2P16

  • Zoro # G0064471


product price: $7.89
/ea

Key Features

Overall Length
1 11/16 in
Type
Intermediate
Function
Air Treatment
Material
Aluminum
Length (In.)
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2P16
Zoro #
G0064471
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 11/16 in
Length (In.)
1.22 in
Width (In.)
1.34 in
Overall Width
2 3/16 in
Air Inlet Size
1/4 in
Overall Height
1 5/16 in

Details

Item
Pipe Adapter
Type
Intermediate
Function
Air Treatment
Material
Aluminum
Application
For Air Control Units at Inlet and Outlet
For Use On
FRL Combo
Fits
Intermediate 1/4 in Units
NPT (In.)
1/4 in
For Use with Stock Number
36JN42, 36JN49, 36JN57, 36JN65
For Use with Model Number
36JN49, 36JN42, 36JN57, 36JN65
NPT Outlet
1/4
Includes
Piping Adapter
For Use With Model Number
36JN42, 36JN49, 36JN57, 36JN65
Standards
RoHS
Compatible with Brand
Groz
Series
Piping Adapter Series
Compatible with Series
AF Series, AL Series, AR Series, FRC Series
Air Inlet Type
NPT
Body Material
Aluminum
Air Inlet Gender
Female
Compatible Grainger Part Number
36JN42, 36JN49, 36JN57, 36JN65

Description

Pipe Adapter, Compatible with Grainger Part Number 36JN42, 36JN49, 36JN57, 36JN65, Series Piping Adapter Series, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Brand Groz, Compatible with Series AF Series, AL Series, AR Series, FRC Series, Includes Piping Adapter, Overall Height 1 5/16 in, Overall Length 1 11/16 in, Overall Width 2 3/16 in, Standards RoHS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.