Zoro Homepage

Pliers, Water Pump, 16"

  • Mfr # 31743

  • Zoro # G4707083


product price: $42.99
/ea

Key Features

Overall Length
16"
Features
Turning & Holding Nuts & Bolts, Gripping Irregularly Shaped Objects, Holding Pipes etc, Pliers have Serrated Jaws Set at 45 , Lower Jaw Moved to 7 Different Positions
Material
Chrome Vanadium Steel
Finish
black oxide
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31743
Zoro #
G4707083
UPC #
08901486317434
Country of Origin
India

Dimensions

Overall Length
16"

Details

Features
Turning & Holding Nuts & Bolts, Gripping Irregularly Shaped Objects, Holding Pipes etc, Pliers have Serrated Jaws Set at 45 , Lower Jaw Moved to 7 Different Positions
Material
Chrome Vanadium Steel
Finish
black oxide
Handle Type
Cushion Grip
Item
Pliers,Water Pump,16"

Description

Pliers,Water Pump,16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.