Zoro Homepage

Precision Steel Engineering, 6", Sq Blade

  • Mfr # 1003

  • Zoro # G7084476


product price: $32.15
/ea

Key Features

Blade Material
Steel
Product Type
Precision Steel Engineering,6",Sq Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G7084476
UPC #
816139013947
Country of Origin
India

Dimensions

Length
Blade: 6"

Details

Item
Engineers Precision Square
Blade Material
Steel
Product Type
Precision Steel Engineering,6",Sq Blade

Description

Precision Steel Engineering,6",Sq Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.