Zoro Homepage

Protractor, Rectangle Head Degree, 6"

  • Mfr # 01224

  • Zoro # G4705290


product price: $10.79
/ea

Key Features

Head Type
Protractor, Rectangular
Head Material
Stainless steel
Blade Material
Stainless Steel
Length
Blade: 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01224
Zoro #
G4705290
UPC #
-
Country of Origin
India

Dimensions

Length
Blade: 6"

Details

Item
Head
Head Type
Protractor, Rectangular
Head Material
Stainless steel
Blade Material
Stainless Steel

Description

Protractor,Rectangle Head Degree,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.