Zoro Homepage

Pry Bar, Handled, 12"

  • Mfr # 33121

  • Zoro # G5662601


product price: $19.15
/ea

Key Features

Features
Handled Pry Bar
Type
Pry Bars
Overall Length
12"
Material
Alloy steel
Pry Bar Sub-Category
Pry Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33121
Zoro #
G5662601
UPC #
08901486331218
Country of Origin
India

Dimensions

Overall Length
12"

Details

Item
Pry Bar,Handled,12"
Features
Handled Pry Bar
Type
Pry Bars
Material
Alloy steel
Pry Bar Sub-Category
Pry Bars

Description

Pry Bar,Handled,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.