Zoro Homepage

Pry Bar, Handled, 8"

  • Mfr # 33120

  • Zoro # G4706508


product price: $21.89
/ea

Key Features

Features
Handled Pry Bar
Type
Pry Bars
Overall Length
8"
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33120
Zoro #
G4706508
UPC #
-
Country of Origin
India

Dimensions

Overall Length
8"

Details

Item
Pry Bar,Handled,8"
Features
Handled Pry Bar
Type
Pry Bars
Material
Alloy steel

Description

Pry Bar,Handled,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.