Zoro Homepage

Roll Head Pry Bar, 16"x9/16", Chrome

  • Mfr # 33152

  • Zoro # G6433826


product price: $25.39
/ea

Key Features

Features
Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
Type
Pry Bars
Overall Length
16"
Material
Chrome Vanadium Steel
Pry Bar Sub-Category
Pry Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33152
Zoro #
G6433826
UPC #
816139014524
Country of Origin
India

Dimensions

Overall Length
16"

Details

Item
Roll Head Pry Bar,16"x9/16",Chrome
Features
Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
Type
Pry Bars
Material
Chrome Vanadium Steel
Pry Bar Sub-Category
Pry Bars

Description

Roll Head Pry Bar,16 In.x9/16 In.,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.