Zoro Homepage

Roll Head Pry Bar Set, 12", 16", and 20"

  • Mfr # 33155

  • Zoro # G6433808


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Features
Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
Type
Pry Bars
Overall Length
12",16", 20"
Material
Chrome Vanadium Steel
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33155
Zoro #
G6433808
UPC #
816139014555
Country of Origin
India

Dimensions

Overall Length
12",16", 20"

Details

Item
Roll Head Pry Bar Set,12",16",and 20"
Features
Fully Hardened And Tempered, Pacifically Designed For Heavy Prying And Fulcrum Prying
Type
Pry Bars
Material
Chrome Vanadium Steel
Number of Pieces
3

Description

The Groz 33155 Roll Head Pry Bar Set, 12", 16", and 20" is a complete set of pry bars. It contains three different sizes for all your prying needs. These pry bars are fully hardened and tempered. They are also designed for heavy prying and fulcrum prying. The roll head design allows you to get into tight spaces without damaging the surrounding area. Their chrome vanadium steel construction makes them strong enough to handle any job that comes their way. The Groz 33155 Roll Head Pry Bar Set, 12", 16", and 20" is the perfect addition to your toolbox if you want a set of quality tools at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.