Zoro Homepage

Screwdriver, Slotted, Hex, SL1

  • Mfr # 33734

  • Zoro # G4706733


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Overall Length
93mm
Number of Pieces
1
Features
Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33734
Zoro #
G4706733
UPC #
08901486337340
Country of Origin
India

Dimensions

Overall Length
93mm

Details

Item
Screwdriver,Slotted,Hex,SL1
Number of Pieces
1
Features
Hexagonal Shaft For Higher Torque & Wear Resistance, Non-Slip, Anti-roll
Finish
black oxide

Description

Screwdriver,Slotted,Hex,SL1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.