Shop GROZ USA
See all product information
Create Account
14" Fiberglass Handle Black Rubber Mallet with 32 oz. Head
- Mfr # EH/FG/2.5/14
- Zoro # G723525887
product price:
$
19.99
/ea
Key Features
Overall Length
16.35 in
Width
5.31 in
Handle Material
Rubber, Fiberglass, Polypropylene
Handle Color
Black, Orange
For Use With
Automotive, Assembly Work, General Building Work, Tiling, Brick Laying and Securing Tent Poles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EH/FG/2.5/14
- Zoro #
- G723525887
- UPC #
- 194199349641
- Country of Origin
- India
Dimensions
- Overall Length
- 16.35 in
- Width
- 5.31 in
- Depth
- 3.39 in
Details
- Item
- Mallet
- Handle Material
- Rubber, Fiberglass, Polypropylene
- Handle Color
- Black, Orange
- For Use With
- Automotive, Assembly Work, General Building Work, Tiling, Brick Laying and Securing Tent Poles
- Head Weight
- 32 oz
Description
The Groz Rubber Mallets are ideal for use in applications where conventional steel hammers would mark the surface. The single-piece rubber head has broad striking faces that effectively distribute force and provide a gentle but firm blow without marring the underlying materials and little rebound for maximum user safety. These mallets come with a lightweight yet sturdy dual-injection molded 14” (350 mm) long fiberglass handle with a polypropylene jacket and a non-slip TPR grip for ease of use. These mallets are popular in a wide range of trades, including automotive, assembly work, general building work, tiling, brick laying, and equally as popular for domestic use such as securing tent poles whilst camping and travelling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.