Shop GROZ USA
See all product information
Create Account
14" Fiberglass Handle Engineer's Hammer, 4 lb. Head
- Mfr # EH/FG/4/14
- Zoro # G623525888
product price:Â
$
25.49
/ea
Key Features
Material
Steel, Fiberglass, Polypropylene
Length
15.35 in
Depth
1.77 in
For Use With
Light Demolition Jobs Such as Tile and Drywall Demolition and Setting Brick and Tile
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EH/FG/4/14
- Zoro #
- G623525888
- UPC #
- 194199365658
- Country of Origin
- India
Dimensions
- Length
- 15.35 in
- Depth
- 1.77 in
- Overall Length
- 14 in
- Width
- 4.72 in
Details
- Material
- Steel, Fiberglass, Polypropylene
- For Use With
- Light Demolition Jobs Such as Tile and Drywall Demolition and Setting Brick and Tile
- Item
- Engineer's Hammer
- Head Hardness
- 50-58 HRC
- Color
- Black, Orange
- Handle Grip
- TRP
- Head Weight
- 4 lbs
Description
The Groz Engineer’s Hammer with Fiberglass Handle is ideal for light demolition jobs such as tile and drywall demolition and setting brick and tile. The rugged steel heads are forged from special steel and induction-hardened 50-58 HRC for unmatched durability. The head comes with duly machined and polished faces that are beveled to prevent chipping. The lightweight yet sturdy dual-injection molded fiberglass handle with a 25% wider neck provides ultimate overstrike protection. The handle comes with a polypropylene jacket and a non-slip TPR grip for vibration and shock absorption. The handle is secured to the head using epoxy adhesive which can withstand rough usage. These fiberglass hammers conform to BS 876 and ASME standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.