Zoro Homepage

14 in Indestructible Handle Axe, 1.25 lb. Head

  • Mfr # 36800

  • Zoro # G822706866


product price: $54.35
/ea

Key Features

Steel Head Hardness
50-55 HRC
Overall Length
14 in
Height
1.02 in
Handle Material
Indestructible Steel and Rubber
Color
Orange and Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36800
Zoro #
G822706866
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Height
1.02 in
Handle Length
14 in
Width
5.59 in

Details

Steel Head Hardness
50-55 HRC
Handle Material
Indestructible Steel and Rubber
Color
Orange and Black
Application
Cutting Firewood, Splitting Logs
Material
Steel, Rubber
Item
Axe
Head Weight
1.25 lb
For Use With
Splitting wood
Includes
Axe

Description

The Groz Indestructible Handle Axe effortlessly splits small to medium sized logs. The Indestructible handle is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring the head remains securely attached and will never loosen or dislodge. The ergonomic rubber grip handle absorbs vibration and reduces hand fatigue and strain, making it easy to use the axe for extended hours comfortably. The 1.25 pound head is forged from powder coated top grade steel that is hardened 50-55 HRC and has a precisely ground ultra-sharp cutting edge that cleanly slices through wood fibers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.