
15 Quart Drain Pan
Mfr # 41966
Zoro # G522706869
product price: $36.99
/eaKey Features
Capacity
15 Quart
Height (In.)
5 in
For Use With
Used Oil, Antifreeze
Length
18 in
Color
Orange and Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41966
Zoro #
G522706869
UPC #
-
Country of Origin
India
Dimensions
Height (In.)
5 in
Length
18 in
Opening Size
8 in
Width
16 in
Details
Capacity
15 Quart
For Use With
Used Oil, Antifreeze
Color
Orange and Black
Material of Construction
polyethylene plastic
Includes
Drain Pan, Cover
Item
Oil Drain Pan
Description
The Groz 15 Quart Drain Pan is a made from high-density polyethylene plastic with a large capacity for oil and antifreeze. This drain pan has a closed design that ensures safe and spill-free disposal that has wheels for easy mobility without any spills within heavy-duty, large capacity equipment. The drain container features a large 8 in (200 mm) opening, a catch-all basket to hold small parts and filters, and a screw cap with an exclusive O-ring seal. It has an integrated handle for easy carrying and handling, and it can be stored upright or flat without leaks. The wheels on the bottom of this pan add to the ease of transport as well as keeping the pan steady when pouring out the fluid through the vent at the top of the pan.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.