Shop GROZ USA
See all product information
Create Account
16 in Tire Hammer with Hickory Wood Handle, 5.5 lb Dual Rubber and Steel Head
- Mfr # 34780
- Zoro # G122706863
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Rubber, Hickory Wood
Application
Changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft.
Width
8.46 in
Height
2.76 in
Length
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34780
- Zoro #
- G122706863
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 8.46 in
- Height
- 2.76 in
- Length
- 16.54 in
- Handle Length
- 16 in
- Rubber Face Diameter
- 2.75 in
Details
- Item
- Tire Hammer
- Material
- Steel, Rubber, Hickory Wood
- Application
- Changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft.
- Includes
- Tire Hammer
- For Use With
- Tires
- Color
- Black and Tan
- Handle Material
- Hickory Wood
Description
The Groz Tire Hammer with Hickory Wood Handle is engineered for changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft. The attached head has two sides; steel and rubber. The forged steel side is durable and strong and the solid rubber side provides gentle yet firm blows with minimal rebound. This rubber side is cured for high durability, preventing cracks and breakage under pressure, making it perfect for non-marring tasks such as driving lock rings on tires. The genuine hickory wood is designed for high-energy transfer, reduced vibration, and excellent strength; offering a balanced swing and minimizes user fatigue. A reinforcing collar at the handle base protects against overstrike damage and the smooth lacquered finish adds comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.